1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
TP-20X12 TOP ANGLE
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #
11157938
MFR #
TP-20X12 TOP ANGLE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE TP-20X12 TOP ANGLE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
TP-20X12 TOP ANGLE
Top Angle Take-Up Frame - 12.0000 in Travel, 29.5000 in Length, 3.5000 in Base, 27.5000 in Bolt Center Length
MI ITEM #
11157938
MFR #
TP-20X12 TOP ANGLE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
012043 TP-20X12 TOP ANGLE
Specifications
Frame Type
Top Angle
Travel
12.0000 in
Overall Length
29.5000 in
Base Width
3.5000 in
Overall Height
9.1250 in
Bolt Center To Center Length
27.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought