Overview
Mfr description
012045 TP-20X24 TOP ANGLE
Specifications
- Frame TypeTop Angle
- Travel24.0000 in
- Overall Length
- Base Width
- Overall Height9.1250 in
- Bolt Center To Center Length39.5000 in
- Product TypeTop Angle Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data