Motion
70HMMCB - 412/612/812

DODGE
70HMMCB - 412/612/812

Tire Coupling Hub -
MI ITEM #11158001
MFR #70HMMCB - 412/612/812
Price$2,634.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
70HMMCB - 412/612/812

Tire Coupling Hub -
MI ITEM #11158001
MFR #70HMMCB - 412/612/812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,634.74/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    3.62 in
  • Coupling Size
    70
  • Length Through Bore  
    3.6200 in
  • Mill Motor Frame Size
    412, 612, 812
  • Outside Diameter
    9.25 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    35.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    017099
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    22132 in-lb
  • UPC_NO
    782477595028

Overview

Mfr description
017099 70HMMCB - 412/612/812

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought