Motion
D-FLEX 14B-F FLANGE

DODGE
D-FLEX 14B-F FLANGE

Sleeve Coupling Flange - Maximum 3.9375 in, Minimum 2 in Bore, F Bushing
Mi Item #11158055
MFR #D-FLEX 14B-F FLANGE
Price$959.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 14B-F FLANGE

Sleeve Coupling Flange - Maximum 3.9375 in, Minimum 2 in Bore, F Bushing
Mi Item #11158055
MFR #D-FLEX 14B-F FLANGE

Mfr description
022509 D-FLEX 14B-F FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.90/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    Maximum 3.9375 in, Minimum 2 in
  • Bore Length
    4.5 in
  • Bushing Size
    F
  • Coupling Size
    14
  • Flange Diameter  
    13.8750 in
  • Outside Diameter
    13.875 in
  • Parallel Misalignment
    0.045 in

Details

  • Bore Type
    QD Bushed
  • Bushing Type
    QD
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    115 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022509
  • Material
    Neoprene
  • Maximum Speed
    2200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    72480 in-lb
  • UPC_NO
    782475940141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)