Motion
INS-PS-35M (RESALE)

DODGE
INS-PS-35M (RESALE)

Ball Insert Bearing - 35 mm ID
MI ITEM #11158075
MFR #INS-PS-35M (RESALE)
Price$164.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-PS-35M (RESALE)

Ball Insert Bearing - 35 mm ID
MI ITEM #11158075
MFR #INS-PS-35M (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.43/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Shaft Diameter
    1.3750 in

Details

  • Bore Type
    Straight
  • Manufacturer Catalog Number
    032878
  • Product Type
    Plain Sleeve Insert Bearings
  • Type Of Bearing
    Journal
  • UPC_NO
    782475433803

Overview

Mfr description
032878 INS-PS-35M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought