Motion
FC-LT7-115

DODGE
FC-LT7-115

FC-LT7-115
MI ITEM #11158078
MFR #FC-LT7-115
List Price$865.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-LT7-115

FC-LT7-115
MI ITEM #11158078
MFR #FC-LT7-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$865.45/each for your price

Overview

Mfr description
FC-LT7-115 PILOTED FLG BRG 034049
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
  • Usable in many corrosive (chemical) medias.
  • Will operate in submersible applications of some low viscosity liquids.
  • Recommended for slow speeds and limited shaft movement applications

Specifications

  • Bore Diameter
    1-15/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    Flange Cartidge
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Bearing Type
    Sleeve Bearing
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Length
    2.0100 in
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Suitable For High Temp App
    Yes
  • Locking Device
    No Locking Device
  • Manufacturer Catalog Number
    034049
  • Max Bolt Hole Spacing
    6.1900 in
  • Min Bolt Hole Spacing
    6.1900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought