Overview
Mfr description
034445 INS-MM10-400
Specifications
- Bearing MaterialSolidlube
- Bore Diameter
- Bore TypeStraight
- Lubrication TypeSelf-Lubricating
- Manufacturer Catalog Number034445
- Product TypePlain Sleeve Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data