Motion
INS-LT10-300 (RESALE)

DODGE
INS-LT10-300 (RESALE)

Ball Insert Bearing - 3 in ID
Mi Item #11158109
MFR #INS-LT10-300 (RESALE)
Price$1,997.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-LT10-300 (RESALE)

Ball Insert Bearing - 3 in ID
Mi Item #11158109
MFR #INS-LT10-300 (RESALE)

Mfr description
034525 INS-LT10-300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.07/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Shaft Diameter
    3.0000 in

Details

  • Bore Type
    Straight
  • Manufacturer Catalog Number
    034525
  • Product Type
    Plain Sleeve Insert Bearings
  • Type Of Bearing
    Journal
  • UPC_NO
    782475846245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)