Motion
P2B-LTB10-300

DODGE
P2B-LTB10-300

Pillow Block Plain Sleeve Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11158121
MFR #P2B-LTB10-300
Price$2,288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LTB10-300

Pillow Block Plain Sleeve Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11158121
MFR #P2B-LTB10-300

Mfr description
034599 P2B-LTB10-300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,288.56/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    2.3300 in
  • Inside Diameter
    3.0000 in
  • Length Through Bore
    2.3300 in
  • Max Bolt Hole Spacing
    9.5000 in
  • Min Bolt Hole Spacing
    8.5000 in
  • Shaft Diameter
    3.0000 in
  • Take Up Frame Size
    LD-20,TS-250
  • Weight
    18.4 lbs

Details

  • Application
    High Temperature
  • Bearing Insert Material
    Graphite
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Graphite
  • Insert Bearing Type
    Journal
  • Insert Material
    Graphite
  • Lubrication
    Solid Lube
  • Lubrication Type
    Solid Lubricant
  • Manufacturer Catalog Number
    034599
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Self Aligning
    Yes
  • Series
    LTB10
  • Suitable For High Temp App
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)