Motion
TB-LT7-30M

DODGE
TB-LT7-30M

Tapped Base Pillow Block Unit - Tapped Base, 30 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #11158130
MFR #TB-LT7-30M
Price$516.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-LT7-30M

Tapped Base Pillow Block Unit - Tapped Base, 30 mm Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #11158130
MFR #TB-LT7-30M

Mfr description
034840 TB-LT7-30M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.93 mm
  • Bolt Center Diameter
    0.4375 in
  • Bore Diameter
    30 mm
  • Bore Length
    1.52 inch

Details

  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475278022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)