Motion
P2B-PSEZ-100-SH

DODGE
P2B-PSEZ-100-SH

Pillow Block Plain Sleeve Bearing - 1.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Stainless Steel Housing Material
Mi Item #11158131
MFR #P2B-PSEZ-100-SH
Price$394.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-PSEZ-100-SH

Pillow Block Plain Sleeve Bearing - 1.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Stainless Steel Housing Material
Mi Item #11158131
MFR #P2B-PSEZ-100-SH

Mfr description
034846 P2B-PSEZ-100-SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.63/each

Specifications

Dimensions

  • Base Height
    1.4400 in
  • Base To Bore Centerline
    1.4400 in
  • Bolt Center Diameter
    3.6900 to 4.5000 in
  • Bolt Center To Center Length
    3.6900 to 4.5000 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.34 inch
  • Inner Race Width
    1.3400 in
  • Inside Diameter
    1.0000 in
  • Length Through Bore
    1.3400 in
  • Max Bolt Hole Spacing
    4.5000 in
  • Min Bolt Hole Spacing
    3.6900 in
  • Shaft Diameter
    1.0000 in
  • Take Up Frame Size
    LD-20, TS-250
  • Weight
    1.6 lbs

Details

  • Additional Details
    Self-Lubricated
  • Application
    Washdown
  • Bearing Insert Material
    Polymer
  • Bearing Type
    Journal
  • Compatible Frame Series
    TS-250
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    3.6900 to 4.5000 in
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Stainless Steel
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Polymer
  • Insert Bearing Type
    Shaft-Guard
  • Insert Material
    Polymer
  • Locking Type
    Shaft-Guard
  • Lubrication
    Self-Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    034846
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Polymer
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    PSEZ
  • Shaft Attachment
    Shaft-Guard
  • Suitable For Washdown Environment
    Yes
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475278060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)