Motion
F2B-PSEZ-115-SH

DODGE
F2B-PSEZ-115-SH

Flange-Mount Plain Sleeve Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing
MI ITEM #11158135
MFR #F2B-PSEZ-115-SH
List Price$673.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-PSEZ-115-SH

Flange-Mount Plain Sleeve Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing
MI ITEM #11158135
MFR #F2B-PSEZ-115-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$673.32/each for your price

Overview

Mfr description
034858 F2B-PSEZ-115-SH
  • Manufactured from durable materials to withstand high-stress conditions, ensuring longevity and reliability.
  • Designed for optimal fit and function, reducing friction and enhancing operational efficiency.
  • Facilitates easy installation and secure attachment, providing stability in a variety of applications.
  • Capable of handling significant radial and axial loads, making it suitable for heavy-duty uses.
  • Dimensions include a bore size of 1.25 inches and an outer diameter of 3.75 inches, compatible with a range of machinery.
  • Perfect for use in conveyor systems, pumps, and other heavy equipment requiring reliable bearing support.
  • Ideal for applications within performance vehicles where high-load capacity and durability are essential.
  • A dependable choice for farming machinery, ensuring smooth operation in demanding conditions.
  • Reduces friction and wear, leading to improved efficiency and extended service life of both the bearing and connected components.
  • Built to perform in diverse environments, ensuring consistent operation in temperature fluctuations and exposure to contaminants.
  • Minimizes downtime and maintenance costs, providing excellent value for both industrial and automotive applications.

Specifications

  • Bore Diameter
    1-15/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Housing Construction
    Solid
  • Bolt Circle Diameter
    6.1900 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Bearing Type
    E-Z Kleen Flange-Mount Ball Bearing
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Type Of Bearing
    Plain
  • Bore Length
    2.2500 in
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Polymer
  • Lubrication
    Self-Lubricated
  • Suitable For Washdown Environment
    Yes
  • Locking Device
    Polymer Sleeve Insert
  • Manufacturer Catalog Number
    034858
  • Max Bolt Hole Spacing
    6.1900 in
  • Min Bolt Hole Spacing
    6.1900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought