Motion
F2B-LT10-208

DODGE
F2B-LT10-208

Two-Bolt Flange Plain Sleeve Bearing Unit - 2-1/2 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
Mi Item #11158140
MFR #F2B-LT10-208
Price$1,624.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-LT10-208

Two-Bolt Flange Plain Sleeve Bearing Unit - 2-1/2 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
Mi Item #11158140
MFR #F2B-LT10-208

Mfr description
034871 F2B-LT10-208
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.84/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.9600 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2-1/2 in
  • Bore Length
    2.31 inch
  • Max Bolt Hole Spacing
    7.9600 in
  • Min Bolt Hole Spacing
    7.9600 in
  • Take Up Frame Size
    LD-40
  • Weight
    8.00 lbs

Details

  • Bearing Type
    Sleeve Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Manufacturer Catalog Number
    034871
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475258314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)