1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
035237
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #
11158175
MFR #
035237
Price
$712.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
DODGE 035237
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
035237
Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #
11158175
MFR #
035237
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$712.43
/each
Qty
Add to Cart
Specifications
Dimensions
Compatible Bore Diameter
75 mm
Overall
Length
215 mm
Details
Housing Construction
Split
Housing Material
Cast Iron
Product Type
Pillow Block Housings
Seal Type
Labyrinth
Overview
Mfr description
035237 FSAF-215X75MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought