Motion
P2B312-USN-060MTT  USN

DODGE
P2B312-USN-060MTT USN

Pillow Block Roller Bearing - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158239
MFR #P2B312-USN-060MTT USN
Price$2,059.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B312-USN-060MTT USN

Pillow Block Roller Bearing - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158239
MFR #P2B312-USN-060MTT USN

Mfr description
035459 P2B312-USN-060MTT USN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,059.57/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Bore Diameter  
    60 mm
  • Bore Inside Diameter
    2.3620 in | 60 mm
  • Inside Diameter
    2.3620 in, 60 mm
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    2.3622 in, 60 mm
  • Weight
    14.1 lbs

Details

  • Additional Details
    Greasable | MobilGrease XHP222
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Type
    SN
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    035459
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Series
    USAF
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    SN
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)