Specifications
Details
- Housing MaterialCast Iron
- Insert MaterialSteel
- LubricationGrease
- Material035481
- Product TypePillow Block Housings
- Seal TypeSingle-Lip Contact
- Shaft AttachmentTapered Adapter
- Type Of BearingSpherical Roller
- UPC_NO782475833498
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)