Motion
CP2B619-USN-085MTT   USN

DODGE
CP2B619-USN-085MTT USN

Pillow Block Roller Bearing Unit - 85 mm Bore Dia.
Mi Item #11158271
MFR #CP2B619-USN-085MTT USN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B619-USN-085MTT USN

Pillow Block Roller Bearing Unit - 85 mm Bore Dia.
Mi Item #11158271
MFR #CP2B619-USN-085MTT USN

Mfr description
035508 CP2B619-USN-085MTT USN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    125 mm
  • Bore Diameter  
    85 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    035508
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475835720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)