Motion
CP2B622-USN-100MTT   USN

DODGE
CP2B622-USN-100MTT USN

Pillow Block Roller Bearing Unit - 100 mm Bore Dia.
MI ITEM #11158273
MFR #CP2B622-USN-100MTT USN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B622-USN-100MTT USN

Pillow Block Roller Bearing Unit - 100 mm Bore Dia.
MI ITEM #11158273
MFR #CP2B622-USN-100MTT USN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
035510 CP2B622-USN-100MTT USN

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    150 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • UPC_NO
    782475830930
  • Shaft Attachment
    Tapered Adapter
  • Material
    035510
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text