Motion
035665

DODGE
035665

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #11158318
MFR #035665
Price$3,533.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035665

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #11158318
MFR #035665

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,533.64/each

Specifications

Dimensions

  • Compatible Bore Diameter
    140 mm

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact

Overview

Mfr description
035665 SAF-228X140MM TT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought