Motion
TP2B517-USAF-215TT   USAF

DODGE
TP2B517-USAF-215TT USAF

Pillow Block Roller Bearing - 2-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158376
MFR #TP2B517-USAF-215TT USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP2B517-USAF-215TT USAF

Pillow Block Roller Bearing - 2-15/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158376
MFR #TP2B517-USAF-215TT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
035871 TP2B517-USAF-215TT USAF

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.7500 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    5.4400 in
  • Dynamic Load Capacity
    68000 lbf
  • Static Load Capacity
    73500 lbf
  • Maximum Speed
    3000 rpm
  • Manufacturer Catalog Number
    035871
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text