Motion
TP2B520-USAF-308TT   USAF

DODGE
TP2B520-USAF-308TT USAF

Pillow Block Roller Bearing - 3-1/2 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158379
MFR #TP2B520-USAF-308TT USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP2B520-USAF-308TT USAF

Pillow Block Roller Bearing - 3-1/2 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158379
MFR #TP2B520-USAF-308TT USAF

Mfr description
035875 TP2B520-USAF-308TT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bore Diameter  
    3-1/2 in
  • Bore Length
    6.7800 in

Details

  • Dynamic Load Capacity
    96500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    035875
  • Maximum Speed
    2200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    106000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)