Motion
TP4B530-USAF-503TT   USAF

DODGE
TP4B530-USAF-503TT USAF

Pillow Block Roller Bearing - 5.1875 in Bore
Mi Item #11158389
MFR #TP4B530-USAF-503TT USAF
Price$8,429.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP4B530-USAF-503TT USAF

Pillow Block Roller Bearing - 5.1875 in Bore
Mi Item #11158389
MFR #TP4B530-USAF-503TT USAF

Mfr description
035892 TP4B530-USAF-503TT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,429.96/each

Specifications

Dimensions

  • Bore Diameter  
    5.1875 in
  • Bore Inside Diameter
    5.1875 in
  • Inside Diameter
    5.1875 in
  • Shaft Diameter
    5.1875 in
  • Weight
    224.4 lbs

Details

  • Expansion Capability
    Non-Expansion
  • Harmonization Code
    8483208080
  • Manufacturer Catalog Number
    035892
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Combination Contact Labyrinth Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)