Specifications
Dimensions
- Shaft Diameter5.9375 in
- Weight350.79 lbs
Details
- Expansion CapabilityNon-Expansion
- Manufacturer Catalog Number035895
- Product TypePillow Block Roller Bearing Units
- Seal TypeCombination Contact Labyrinth Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)