Motion
TP4B536-USAF-607TT   USAF

DODGE
TP4B536-USAF-607TT USAF

Pillow Block Roller Bearing - 6.4375 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #11158393
MFR #TP4B536-USAF-607TT USAF
Price$13,696.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP4B536-USAF-607TT USAF

Pillow Block Roller Bearing - 6.4375 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #11158393
MFR #TP4B536-USAF-607TT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,696.76/each

Specifications

Dimensions

  • Bore Diameter  
    6.4375 in
  • Bore Inside Diameter
    6.4375 in
  • Inside Diameter
    6.4375 in
  • Shaft Diameter
    6.4375 in
  • Weight
    411.51 lbs

Details

  • Additional Details
    Combination Contact Labyrinth Seal
  • Bearing Type
    Spherical Roller
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Pillow Blocks
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Complete Pillow Blocks
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    035897
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Combination Contact Labyrinth Seal
  • Sealing Type
    Combination Contact Labyrinth
  • Series
    USAF
  • Standards Met
    EAR99
  • Type
    Complete Pillow Block
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
035897 TP4B536-USAF-607TT USAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought