Motion
TP4B544-USAF-715TT   USAF

DODGE
TP4B544-USAF-715TT USAF

Pillow Block Roller Bearing - 7.9375 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #11158398
MFR #TP4B544-USAF-715TT USAF
Price$23,966.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP4B544-USAF-715TT USAF

Pillow Block Roller Bearing - 7.9375 in Bore, Four-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #11158398
MFR #TP4B544-USAF-715TT USAF

Mfr description
035902 TP4B544-USAF-715TT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,966.11/each

Specifications

Dimensions

  • Bore Diameter  
    7.9375 in
  • Bore Inside Diameter
    7.9375 in
  • Inside Diameter
    7.9375 in
  • Shaft Diameter
    7.9375 in
  • Weight
    802.45 lbs

Details

  • Additional Details
    Combination Contact Labyrinth Seal
  • Bearing Type
    Spherical Roller
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    USAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    035902
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Combination Contact Labyrinth Seal
  • Sealing Type
    Combination Contact Labyrinth
  • Series
    USAF
  • Standards Met
    EAR99
  • Type
    4-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)