Motion
P2B30-SS-135M

DODGE
P2B30-SS-135M

Pillow Block Roller Bearing - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158451
MFR #P2B30-SS-135M
List Price$14,065.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B30-SS-135M

Pillow Block Roller Bearing - 135 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158451
MFR #P2B30-SS-135M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,065.29/each for your price

Overview

Mfr description
037222 P2B30-SS-135M

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    160 mm
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Labyrinth
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Shaft Attachment
    Direct Mount
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text