Motion
VP2B516-USAF-212TT

DODGE
VP2B516-USAF-212TT

Pillow Block Roller Bearing - 2-3/4 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158452
MFR #VP2B516-USAF-212TT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
VP2B516-USAF-212TT

Pillow Block Roller Bearing - 2-3/4 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158452
MFR #VP2B516-USAF-212TT

Mfr description
037313 VP2B516-USAF-212TT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bore Diameter  
    2-3/4 in
  • Bore Length
    5.3300 in

Details

  • Dynamic Load Capacity
    56000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037313
  • Maximum Speed
    3200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    60000 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)