Motion
VP4B526-USAF-408TT

DODGE
VP4B526-USAF-408TT

Pillow Block Roller Bearing - 4.5000 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #11158467
MFR #VP4B526-USAF-408TT
Price$8,730.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
VP4B526-USAF-408TT

Pillow Block Roller Bearing - 4.5000 in Bore, Non-Expansion Bearing (Fixed)
MI ITEM #11158467
MFR #VP4B526-USAF-408TT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,730.49/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Bore Inside Diameter
    4.5000 in
  • Inside Diameter
    4.5000 in
  • Shaft Diameter
    4.5000 in
  • Weight
    1.61 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    037332
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Combination Contact Labyrinth Seal
  • Sealing Type
    Combination Contact Labyrinth
  • Series
    USAF
  • Standards Met
    EAR99
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
037332 VP4B526-USAF-408TT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought