Motion
VP4B528-USAF-500TT

DODGE
VP4B528-USAF-500TT

Pillow Block Roller Bearing - 5.0000 in Bore
MI ITEM #11158469
MFR #VP4B528-USAF-500TT
Price$10,033.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
VP4B528-USAF-500TT

Pillow Block Roller Bearing - 5.0000 in Bore
MI ITEM #11158469
MFR #VP4B528-USAF-500TT

Mfr description
037334 VP4B528-USAF-500TT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,033.59/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Bore Inside Diameter
    5.0000 in
  • Inside Diameter
    5.0000 in
  • Shaft Diameter
    5.0000 in
  • Weight
    162 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Non-Expansion
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    037334
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Seal Type
    Combination Contact Labyrinth Seal
  • Series
    USAF
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)