Specifications
Dimensions
- Base To Bore Centerline3.2500 in
- Bolt Center To Center Length8.6300 to 9.6300 in
Details
- Housing TypeFour-Bolt Pillow Block
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
Overview
Mfr description
037828 H4S-ISAF-515