1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
WSEZ-400X9-TUFR-SSS
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 16.7500 in Length, 8.8125 in Width, 2.2500 in Height
MI ITEM #
11158493
MFR #
WSEZ-400X9-TUFR-SSS
List Price
$2,065.75
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE WSEZ-400X9-TUFR-SSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
WSEZ-400X9-TUFR-SSS
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 16.7500 in Length, 8.8125 in Width, 2.2500 in Height
MI ITEM #
11158493
MFR #
WSEZ-400X9-TUFR-SSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,065.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
038062 WSEZ-400X9-TUFR-SSS
Specifications
Frame Type
Center Pull
Travel
9.0000 in
Overall Length
16.7500 in
Base Width
8.8125 in
Overall Height
2.2500 in
Manufacturer Catalog Number
038062
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought