Motion
WSEZ-400X12-TUFR-SSS

DODGE
WSEZ-400X12-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 19.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #11158494
MFR #WSEZ-400X12-TUFR-SSS
Price$2,247.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSEZ-400X12-TUFR-SSS

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 19.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #11158494
MFR #WSEZ-400X12-TUFR-SSS

Mfr description
038063 WSEZ-400X12-TUFR-SSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,247.55/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Overall Height  
    2.2500 in
  • Overall Length  
    19.7500 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    038063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)