Specifications
Dimensions
- Travel3.0000 in
Details
- Frame TypeNarrow Slot
- Manufacturer Catalog Number038134
- Product TypeCenter Pull & Side Mount Take-Up Frames
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)