Overview
Mfr description
039082 LD-40X12-TUFR-SSS MOD
Specifications
- Frame TypeSaddle Mount
- Travel
- Bolt Center To Center Length26.5000 in
- Overall Length
- Overall Height3.1875 in
- Base Width
- Product TypePillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data