Overview
Mfr description
039122 P4B520-USAF-308TTAH USAF
Specifications
- Locking DeviceAdapter Mounted
- Type Of BearingSpherical Roller
- Insert MaterialSteel
- LubricationGrease
- UPC_NO782475768080
- Sensor ReadyYes
- Shaft AttachmentTapered Adapter
- Locking TypeAdapter
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data