Motion
P2B511-USN-050MTTAH  USN

DODGE
P2B511-USN-050MTTAH USN

Pillow Block Roller Bearing - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158542
MFR #P2B511-USN-050MTTAH USN
Price$1,023.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-USN-050MTTAH USN

Pillow Block Roller Bearing - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158542
MFR #P2B511-USN-050MTTAH USN

Mfr description
039132 P2B511-USN-050MTTAH USN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,023.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Inside Diameter
    1.9685 in, 50 mm
  • Shaft Diameter
    1.9685 in, 50 mm
  • Weight
    13.5 lbs

Details

  • Additional Details
    Greasable | MobilGrease XHP222
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    USN 500/600
  • Compatible Frame Type
    USN
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing ID
    USN 511
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039132
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Series
    USN
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    EAR99, SN
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)