Motion
P2B524-USN-115MTTAH  USN

DODGE
P2B524-USN-115MTTAH USN

Pillow Block Roller Bearing - 115 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158550
MFR #P2B524-USN-115MTTAH USN
List Price$4,369.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B524-USN-115MTTAH USN

Pillow Block Roller Bearing - 115 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11158550
MFR #P2B524-USN-115MTTAH USN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,369.33/each for your price

Overview

Mfr description
039144 P2B524-USN-115MTTAH USN

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    140 mm
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought