Motion
CP2B215-USAF-075MTT  USAF

DODGE
CP2B215-USAF-075MTT USAF

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158554
MFR #CP2B215-USAF-075MTT USAF
Price$1,388.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B215-USAF-075MTT USAF

Pillow Block Roller Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158554
MFR #CP2B215-USAF-075MTT USAF

Mfr description
039176 CP2B215-USAF-075MTT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.60/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.2500 in
  • Bolt Center Diameter
    8.6300 to 9.6800 in
  • Bolt Center To Center Length
    8.6300 to 9.6800 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    75 mm
  • Bore Length
    5.0900 in
  • Inner Race Width
    5.0900 in
  • Length Through Bore
    5.0900 in
  • Max Bolt Hole Spacing
    9.6800 in
  • Min Bolt Hole Spacing
    8.6300 in
  • Weight
    30.16 lbs

Details

  • Additional Details
    Combination Contact Labyrinth Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    8.6300 to 9.6800 in
  • Dynamic Load Capacity
    48000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Cast Closed 2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Cast Closed Two-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039176
  • Material
    039176
  • Max Rpm
    3400 rpm
  • Maximum Speed
    3400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Sensor Ready
    Yes
  • Series
    USAF
  • Shaft Attachment
    Direct Mount
  • Standards Met
    SAF
  • Static Load Capacity
    53000 lbf
  • Type
    Cast Closed Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475772544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)