Motion
CP4B215-USAF-075MTT  USAF

DODGE
CP4B215-USAF-075MTT USAF

Pillow Block Roller Bearing - 75 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158555
MFR #CP4B215-USAF-075MTT USAF
List Price$1,334.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B215-USAF-075MTT USAF

Pillow Block Roller Bearing - 75 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158555
MFR #CP4B215-USAF-075MTT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,334.46/each for your price

Overview

Mfr description
039178 CP4B215-USAF-075MTT USAF

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.2500 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    5.0900 in
  • Dynamic Load Capacity
    48000 lbf
  • Static Load Capacity
    53000 lbf
  • Maximum Speed
    3400 rpm
  • Manufacturer Catalog Number
    039178
  • Sensor Ready
    Yes
  • Shaft Attachment
    Direct Mount
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text