Motion
CP2B218-USAF-090MTT  USAF

DODGE
CP2B218-USAF-090MTT USAF

Pillow Block Roller Bearing Unit - 90 mm Bore, Direct Mount Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158560
MFR #CP2B218-USAF-090MTT USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B218-USAF-090MTT USAF

Pillow Block Roller Bearing Unit - 90 mm Bore, Direct Mount Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158560
MFR #CP2B218-USAF-090MTT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
039188 CP2B218-USAF-090MTT USAF

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    4.0000 in
  • Locking Device
    Direct Mount
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    6.2700 in
  • Dynamic Load Capacity
    78000 lbf
  • Static Load Capacity
    85000 lbf
  • Maximum Speed
    2600 rpm
  • Manufacturer Catalog Number
    039188
  • UPC_NO
    782475772599
  • Sensor Ready
    Yes
  • Shaft Attachment
    Direct Mount
  • Material
    039188
  • Locking Type
    Direct Mount
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought