Motion
CP4B228-USAF-140MTT  USAF

DODGE
CP4B228-USAF-140MTT USAF

Pillow Block Roller Bearing - 140 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158567
MFR #CP4B228-USAF-140MTT USAF
Price$6,704.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B228-USAF-140MTT USAF

Pillow Block Roller Bearing - 140 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158567
MFR #CP4B228-USAF-140MTT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,704.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bore Diameter  
    140 mm
  • Bore Inside Diameter
    5.5118 in
  • Bore Length
    8.5300 in
  • Inside Diameter
    140 mm
  • Length Through Bore
    8.5300 in
  • Weight
    153 lbs

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Dynamic Load Capacity
    196000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039202
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    236000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
039202 CP4B228-USAF-140MTT USAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought