Motion
CP4B232-USAF-160MTT  USAF

DODGE
CP4B232-USAF-160MTT USAF

Pillow Block Roller Bearing - 160 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158569
MFR #CP4B232-USAF-160MTT USAF
Price$9,411.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B232-USAF-160MTT USAF

Pillow Block Roller Bearing - 160 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158569
MFR #CP4B232-USAF-160MTT USAF

Mfr description
039206 CP4B232-USAF-160MTT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,411.84/each

Specifications

Dimensions

  • Base Height
    6.6900 in
  • Base To Bore Centerline
    6.6900 in
  • Base Width
    3.7500 in
  • Bolt Hole Diameter
    1.0000 in
  • Bore Diameter  
    160 mm
  • Bore Inside Diameter
    6.2990 in
  • Bore Length
    9.9100 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    9.9100 in
  • Inside Diameter
    6.2990 in
  • Length Through Bore
    9.9100 in
  • Max Bolt Hole Spacing
    19.2500 in
  • Min Bolt Hole Spacing
    17.3800 in
  • Overall Width
    9.9100 in
  • Shaft Diameter
    160 mm
  • Weight
    286.63 lbs
  • Width
    9.9100 in, 251.71 mm

Details

  • Additional Details
    Greasable | Combination Contact Labyrinth Seal
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Mounted Bearing
  • Dynamic Load Capacity
    260000 lbf
  • End Type
    Closed
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Cast Closed Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Cast Closed Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039206
  • Material
    Cast Iron
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    USAF
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    315000 lbf
  • Type
    Cast Closed Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)