Motion
CP4B313-USAF-065MTT  USAF

DODGE
CP4B313-USAF-065MTT USAF

Pillow Block Roller Bearing - 65 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158584
MFR #CP4B313-USAF-065MTT USAF
Price$2,191.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B313-USAF-065MTT USAF

Pillow Block Roller Bearing - 65 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158584
MFR #CP4B313-USAF-065MTT USAF

Mfr description
039389 CP4B313-USAF-065MTT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,191.70/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    2.1300 in
  • Bolt Hole Diameter
    0.6250 in, 15.88 mm
  • Bore Diameter  
    65 mm
  • Bore Inside Diameter
    2.5591 in | 65 mm
  • Bore Length
    5.3400 in
  • Housing Width
    2.1300 in
  • Inside Diameter
    2.5591 in, 65 mm
  • Length Through Bore
    5.3400 in
  • Max Bolt Hole Spacing
    11.0000 in
  • Min Bolt Hole Spacing
    9.6300 in
  • Overall Width
    2.1300 in
  • Shaft Diameter
    2.5590 in, 65 mm
  • Weight
    0.01 lbs
  • Width
    2.1300 in, 54.10 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    244.602 to 279.40 mm
  • Dynamic Load Capacity
    78000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039389
  • Material
    Cast Iron
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    USAF
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    81500 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)