Motion
CP4B320-USAF-100MTT  USAF

DODGE
CP4B320-USAF-100MTT USAF

Pillow Block Roller Bearing - 100 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158587
MFR #CP4B320-USAF-100MTT USAF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B320-USAF-100MTT USAF

Pillow Block Roller Bearing - 100 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11158587
MFR #CP4B320-USAF-100MTT USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.2500 in
  • Bore Diameter  
    100 mm
  • Bore Length
    7.8600 in

Details

  • Dynamic Load Capacity
    183000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    039393
  • Maximum Speed
    1700 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    208000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
039393 CP4B320-USAF-100MTT USAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought