Motion
CP4B328-USAF-140MTT  USAF

DODGE
CP4B328-USAF-140MTT USAF

Pillow Block Roller Bearing - 140 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158591
MFR #CP4B328-USAF-140MTT USAF
Price$11,142.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B328-USAF-140MTT USAF

Pillow Block Roller Bearing - 140 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158591
MFR #CP4B328-USAF-140MTT USAF

Mfr description
039398 CP4B328-USAF-140MTT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,142.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0600 in
  • Base Width
    4.2500 in
  • Bolt Hole Diameter
    1.0000 in
  • Bore Diameter  
    140 mm
  • Bore Length
    9.7800 in
  • Housing Width
    4.2500 in
  • Length Through Bore
    9.7800 in
  • Overall Width
    4.2500 in
  • Weight
    0.01 lbs
  • Width
    4.2500 in, 107.95 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Component Type
    Mounted Bearing
  • Dynamic Load Capacity
    325000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    039398
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1200 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    365000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)