Motion
CP2B511-USN-050MTT  USN

DODGE
CP2B511-USN-050MTT USN

Pillow Block Roller Bearing Unit - 50 mm Bore Dia.
MI ITEM #11158630
MFR #CP2B511-USN-050MTT USN
List Price$983.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B511-USN-050MTT USN

Pillow Block Roller Bearing Unit - 50 mm Bore Dia.
MI ITEM #11158630
MFR #CP2B511-USN-050MTT USN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$983.41/each for your price

Overview

Mfr description
039612 CP2B511-USN-050MTT USN

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    70 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • UPC_NO
    782475769766
  • Shaft Attachment
    Tapered Adapter
  • Material
    039612
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought