Motion
CP2B517-USN-075MTT  USN

DODGE
CP2B517-USN-075MTT USN

Pillow Block Roller Bearing Unit - 75 mm Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158639
MFR #CP2B517-USN-075MTT USN
Price$1,930.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B517-USN-075MTT USN

Pillow Block Roller Bearing Unit - 75 mm Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11158639
MFR #CP2B517-USN-075MTT USN

Mfr description
039622 CP2B517-USN-075MTT USN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,930.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    95 mm
  • Bore Diameter  
    75 mm
  • Bore Inside Diameter
    2.9500 in
  • Inside Diameter
    2.9500 in
  • Weight
    45.75 lbs

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208080
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    039622
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475769186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)