Motion
039697

DODGE
039697

Pillow Block Housing - Cast Iron
Mi Item #11158676
MFR #039697
Price$1,301.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039697

Pillow Block Housing - Cast Iron
Mi Item #11158676
MFR #039697

Mfr description
039697 CH4S-518-USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.82/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.0000 in
  • Bolt Center To Center Length
    10.3800 to 11.6300 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039697
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475775767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)