Motion
039714

DODGE
039714

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #11158682
MFR #039714
Price$9,436.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039714

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #11158682
MFR #039714

Mfr description
039714 H4S-238-USAF USAF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,436.46/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.8750 in
  • Bolt Center To Center Length
    21.6300 to 24.3800 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039714
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475787760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)