Specifications
Dimensions
- Compatible Bore Diameter3.9370 in
Details
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)